Slim electrician’s screwdriver for PlusMinus screws, Classic fully insulated 2

Article no.: 668392 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
416 pieces in stock

Select article variation and quantity

Profile size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic VDE
Profile size 2
Standard DIN EN IEC 60900 / VDE 0682-201
Profile Pozidriv − slot head 2 − 1.0×6
Blade length 100 mm
overall length 205 mm
Drive profile Combination profile screwdriver Pozidriv/slot-head
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668392 2
EAN / GTIN 7610733278442
Manufacturer number 5180.SL 2-100

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.
Reduced blade ⌀ with integral protective insulation for deep-lying screws and spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

Application:

For use at voltages up to 1000 V.
The screwdriver drive tip fits perfectly into the PlusMinus screws (combination Pozidriv / slot-head), which are primarily used in electrical installation components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart