{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3355 PZ | |
Cross-head size | 2 | |
Material | Stainless steel, INOX | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668290 2 | |
EAN / GTIN | 4013288107459 | |
Manufacturer number | 05032032001 |
This article |
Recommendations |
|
---|---|---|
“Stainless” screwdriver for Pozidriv, with stainless steel blade, Cross-head size: 2
on request
In stock
37 pieces in stock
€16.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
289 pieces in stock
€5.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 3.1 − 5.2 mm | 3.1 - 5.2 mm |
overall length | 205 mm | 207 mm |
Blade length | 100 mm | 100 mm |
Cross-head size | 2 | 2 |
Type of product | Screwdrivers | Screwdrivers |