{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3350 PH | |
Cross-head size | 0 | |
Material | Stainless steel, INOX | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 141 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668280 0 | |
EAN / GTIN | 4013288107398 | |
Manufacturer number | 05032020001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() “Stainless” screwdriver for Phillips, with stainless steel blade 0
on request
In stock
23 pieces in stock
€8.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
189 pieces in stock
€3.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Skruetrækker til Phillips |
for screw ⌀ | up to 2 | up to 2 |
overall length | 141 | 147 |
Manufacturer's designation | 3350 PH | |
Blade length | 60 | 60 |
Cross-head size | 0 | 0 |
Type of product | Screwdrivers | Screwdrivers |