Screwdriver for Phillips, long and with Kraftform handle 1/300 mm

Article no.: 668040 1/300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Cross-head size / Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 350 PH
Cross-head size 1
Blade length 300 mm
overall length 398 mm
Blade tip black
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668040 1/300
EAN / GTIN 4013288003621
Manufacturer number 05008715001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart