{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Cross-head size | 1 | |
for screw ⌀ | 2.1−3 mm | |
Blade length | 80 mm | |
overall length | 175 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 667695 1 | |
EAN / GTIN | 7610733249749 | |
Manufacturer number | 8190.1-80 YG |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Phillips, with 2-component SwissGrip handle 1
on request
In stock
331 pieces in stock
7,76 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
4,72 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 2.1−3 | 2.1 − 3 |
overall length | 175 | 177 |
Blade length | 80 | 80 |
Cross-head size | 1 | 1 |
Hexagon collar for wrench assistance | 8 | |
Type of product | Screwdrivers | Screwdrivers |