{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 75 mm | |
overall length | 175 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Voltage tester |
Article number | 665021 3,5 | |
EAN / GTIN | 7610733298907 |