Electrician's screwdriver for slot-head fully insulated 10 mm

Article no.: 663301 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
117 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Blade width b 10 mm
    Standard DIN EN IEC 60900 / VDE 0682-201
    Tip thickness a 1.6 mm
    Blade length 200 mm
    overall length 320 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 663301 10
    EAN / GTIN 4062406059736
    Manufacturer number 663301 10

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
    Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. From size 5.5 the outside ⌀ of the insulation is the same as the tip width (helpful when working in narrow spaces).
    Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.

    Application:

    For use at voltages up to 1000 V.
    Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart