Electrician’s screwdriver for slot-head, with 2-component Haptoprene handle SLIM blade fully insulated, Blade width b: 3mm

Article no.: 662902 3
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 856 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrical insulation VDE 1000 V
Tip thickness a 0.5 mm
Blade length 100 mm
overall length 195 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 662902 3
EAN / GTIN 4067263113386
Manufacturer number 662902 3

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel.

With SLIM blade = reduced blade diameter/and insulation diameter for deep-set screw and spring elements (insulation Ø = blade Ø)

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart