{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 400 mm | |
Height H | 180 mm | |
Measuring accuracy | 5 % | |
maximum output capacity | 5,000 Nm | |
maximum input capacity | 294 Nm | |
Gear ratio | 20:1 | |
Torque multiplication / effective force multiplication | 1:17 | |
recommended torque wrench / tightening range | 400 Nm | |
Number of supports (reaction plates) | 1 | |
Drive square | 1.1/2 in | |
Square drive | 3/4 in | |
⌀ D | 120 mm | |
Weight | 10.4 kg | |
Measurement technology | mechanical | |
Series | MULTIPOWER MP300 | |
Non-return valve | yes | |
Overload protection | yes | |
Type of product | Torque Wrench |
Article number | 659975 5000 | |
EAN / GTIN | 4018754186822 | |
Manufacturer number | 53035000 |