{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 2 | |
overall length | 160 mm | |
Usable length | 144 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver bit |
Article number | 659870 2 | |
EAN / GTIN | 7610733220465 | |
Manufacturer number | 225.PH 2 |