{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 22.6 mm | |
Height h | 12 mm | |
Width across flats | 11 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome vanadium steel | |
Surface | chrome plated (non-flaking) | |
Ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657902 1-11 | |
EAN / GTIN | 4062406277581 | |
Manufacturer number | 657902 1-11 |