{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 3/8 in | |
Width b | 35 mm | |
Height h | 22.5 mm | |
Long-term rated loading | 135 Nm | |
Pitch S | 17.5 mm | |
No. of teeth | 52 | |
Plug-in shank | 9×12 mm | |
Material | Chrome vanadium steel | |
Ratchet reversible | yes | |
Ratchet with ejector | no | |
Type of product | Ratchet |
Article number | 657630 1-3/8 | |
EAN / GTIN | 4062406278335 | |
Manufacturer number | 657630 1-3/8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Plug-in ratchet 1-3/8 in
on request
In stock
185 pieces in stock
66,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
172 pieces in stock
95,68 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Width b | 35 | 32 |
Long-term rated loading | 135 | 135 |
Plug-in shank | 9×12 | 9×12 |
Height h | 22.5 | 16.4 |
Ratchet with ejector | no | yes |
Pitch S | 17.5 | 28 |
No. of teeth | 52 | 48 |