{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 3/8 in | |
Width b | 32 mm | |
Height h | 16.4 mm | |
Long-term rated loading | 135 Nm | |
Pitch S | 28 mm | |
No. of teeth | 48 | |
Plug-in shank | 9×12 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Ratchet reversible | yes | |
Ratchet with ejector | yes | |
Type of product | Ratchet |
Article number | 657582 1-3/8 | |
EAN / GTIN | 4062406277284 | |
Manufacturer number | 657582 1-3/8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Plug-in ratchet reversible 1-3/8 in
on request
In stock
172 pieces in stock
95,68 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
185 pieces in stock
66,70 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Width b | 32 | 35 |
Long-term rated loading | 135 | 135 |
Plug-in shank | 9×12 | 9×12 |
Height h | 16.4 | 22.5 |
Ratchet with ejector | yes | no |
Pitch S | 28 | 17.5 |
No. of teeth | 48 | 52 |