{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 60 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 307 mm | |
Torque range | 10 Nm - 60 Nm | |
Scale graduation, 1 graduation = | 0.5 Nm | |
Weight | 550 g | |
Square drive | 3/8 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 233 mm | |
Type of product | Torque Wrench |
Article number | 656050 60 | |
EAN / GTIN | 4045197302212 | |
Manufacturer number | 656050 60 |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench with reversible ratchet, maximum torque: 60N·m
on request
In stock
413 pieces in stock
279,45 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
211 pieces in stock
196,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
331,20 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | Nm | Nm | Nm |
Measurement process | Torque | Torque | Torque |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |
Feedback | triggering | triggering | triggering |
Lever length including factory calibration reference dimension [l3] | 233 mm | 271.5 mm | 305 mm |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |