IMPACT hexagon socket, 3/4 inch 29 mm

Article no.: 652000 29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 29 mm
    Square drive 3/4 in
    ⌀ drive output end 45 mm
    Length 54 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 652000 29
    EAN / GTIN 4045197592217
    Manufacturer number 652000 29

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart