{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 150 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 650400 150 | |
EAN / GTIN | 4045197214737 | |
Manufacturer number | 650400 150 |
This article |
Recommendations |
|
---|---|---|
IMPACT extension, 3/8 inch, overall length: 150mm
on request
In stock
576 pieces in stock
€18.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
740 pieces in stock
€15.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 in | 1/2 in |
suitable for machine use | yes | yes |
overall length | 150 mm | 125 mm |
Type of product | Extension | Extension |