{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX50 | |
Square drive | 1/2 in | |
Profile size A | 8.8 mm | |
⌀ drive end | 22.7 mm | |
Length | 55 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643650 TX50 | |
EAN / GTIN | 4018754006700 | |
Manufacturer number | 03100050 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bit socket, for Torx®, 1/2 inch TX50
on request
In stock
247 pieces in stock
18,17 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 355 pieces in stock
12,59 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
137 pieces in stock
16,39 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
494 pieces in stock
9,20 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22.7 mm | 22.5 mm | 23.5 mm | 22 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 55 mm | 60 mm | 140 mm | 55 mm |
Torx® profile | TX50 | TX50 | TX50 | TX50 |
Profile size A | 8.8 mm | 8.8 mm | 8.8 mm | 8.8 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |