{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX27 | |
Square drive | 1/2 in | |
Profile size A | 5 mm | |
⌀ drive end | 22.5 mm | |
Length | 60 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643629 TX27 | |
EAN / GTIN | 4062406062279 | |
Manufacturer number | 643629 TX27 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit socket, for Torx®, 1/2 inch TX27
on request
In stock
860 pieces in stock
10,98 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
322 pieces in stock
8,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22.5 mm | 22 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 in | 1/2 in |
Length | 60 mm | 55 mm |
Torx® profile | TX27 | TX27 |
Profile size A | 5 mm | 5 mm |
Type of product | Socket insert | Socket insert |