{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 19.1 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642229 13 | |
EAN / GTIN | 4062406061760 | |
Manufacturer number | 642229 13 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch, Width across flats: 13mm
on request
In stock
1 709 pieces in stock
€5.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 915 pieces in stock
€3.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 430 pieces in stock
€6.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
158 pieces in stock
€13.05
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 19.1 mm | 19.1 mm | 19.1 mm | 24 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 38 mm | 38 mm | 38 mm | 59 mm |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 13 mm | 13 mm | 13 mm | 13 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |