{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 21 | |
Square drive | 1/2 in | |
Length | 413 mm | |
Width | 225 mm | |
Height | 64 mm | |
Drive profile | Socket for TORX® screws; Screwdriver for TORX® screws | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 639701 | |
Manufacturer number | 96033702 |