{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 10 | |
Square drive | 1/2 in | |
Width across flats range, hexagon wrenches | 4-19 mm | |
Length | 257 mm | |
Width | 147 mm | |
Height | 45 mm | |
Drive profile | Hexagon screwdriver | |
Degree of fill of a drawer in units | 5×10 | |
Type of product | Socket insert |
Article number | 639402 10 | |
EAN / GTIN | 4062406061418 | |
Manufacturer number | 639402 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Set of hexagon bit sockets, 1/2 inch square drive 10 pieces 10
on request
In stock
1 443 pieces in stock
136,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 034 pieces in stock
98,21 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 | 1/2 |
Number of pieces | 10 | 10 |
Width | 147 | 149 |
Height | 45 | 47 |
Length | 257 | 257 |
Width across flats range, hexagon wrenches | 4-19 | 4-19 |
Type of product | Socket insert | Socket insert |