{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Square drive | 3/8 in | |
⌀ drive end | 17.8 mm | |
Length | 52 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637600 3 | |
EAN / GTIN | 4018754002566 | |
Manufacturer number | 02050003 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 3/8 inch, Hexagon: 3mm
on request
In stock
109 pieces in stock
€13.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
286 pieces in stock
€6.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 426 pieces in stock
€9.09
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 17.8 mm | 19 mm | 19 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Length | 52 mm | 46 mm | 46 mm |
Type of product | Socket insert | Socket insert | Socket insert |