{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 21.7 mm | |
Length | 60 mm | |
Drive profile | Bi-hex socket | |
Retention mechanism for spark plugs | Rubber retainer | |
Type of product | Socket insert |
Article number | 637310 16 | |
EAN / GTIN | 4018754003204 | |
Manufacturer number | 02120036 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Single hexagon socket for spark plugs 3/8 inch 16 mm
on request
In stock
76 pieces in stock
22,43 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
611 pieces in stock
14,72 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 21.7 | 21.7 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 | 3/8 |
Retention mechanism for spark plugs | Rubber retainer | Rubber retainer |
Length | 60 | 60 |
Width across flats | 16 | 16 |
Type of product | Socket insert | Socket insert |