Extension, 3/8 inch QuickRelease, overall length: 160mm

Article no.: 635645 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Square drive 3/8 in
Type of product Extension

Identification numbers & Classifications

Article number 635645 160
EAN / GTIN 4018754141241
Manufacturer number 12011002

Description

Advantage:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart