Extension, 3/8 inch extra long 711 mm

Article no.: 635500 711
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 711 mm
    Square drive 3/8 in
    Type of product Extension

    Identification numbers & Classifications

    Article number 635500 711
    EAN / GTIN 4000896042340
    Manufacturer number 8821-28

    Description

    Standard:

    External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
    DIN 3123-B 10

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart