Socket set 3/8 inch square drive 37 pieces, Type: 12

Article no.: 634811 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-19
  • Width across flats range, hexagon wrenches: 4-10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 37
Square drive 3/8 in
Width across flats range, bi-hex sockets 8-19 mm
Width across flats range, hexagon wrenches 4-10 mm
Packaging ABS plastic box
Length 413 mm
Width 230 mm
Height 57 mm
Drive profile Bi-hex socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification numbers & Classifications

Article number 634811 12
EAN / GTIN 4018754260461
Manufacturer number 96022119

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M12, for external Torx® with thread M4 − M12, for socket head screws with thread M5 − M12, for internal Torx® with thread M3 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Bi-hexagon sockets: 11 pcs. No. 637000
size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19
Sockets, for Torx®: 7 pcs. No. 637450
size E5; E6; E7; E8; E10; E12; E14
Screwdriver sockets, hexagon: 6 pcs. No. 637600 size 4; 5; 6; 7; 8; 10
Screwdriver sockets for Torx®: 8 pcs. No. 637560
size TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
T-handle: 1 pc. No. 635700
Extensions: 2 pcs. No. 635400 size 75; 240
Universal joint: 1 pc. No. 636200
Ratchet: 1 pc. No. 635000
Presented in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 3/8 inch square drive 37 pieces, Type: 12

Socket set 3/8 inch square drive 37 pieces, Type: 12

on request
In stock
40 pieces in stock
€623.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
311 pieces in stock
€440.45
plus VAT at the current rate Prices plus delivery costs
Drive profile Bi-hex socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws Bi-hex socket; Hexagon screwdriver; Screwdriver for TORX® screws; Socket for TORX® screws
Square drive 3/8 in 3/8 in
Width 230 mm 294 mm
Height 57 mm 61 mm
Width across flats range, bi-hex sockets 8-19 mm 8-19 mm
Packaging ABS plastic box ABS plastic box
Type of product Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart