Extension, 1/4 inch “Wobble-Fix”, overall length: 100mm

Article no.: 632519 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
191 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Square drive: 1/4
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 100 mm
Square drive 1/4 in
Square with Wobble-Fix with angle of inclination
Type of product Extension

Identification & Classification

Article number 632519 100
EAN / GTIN 4062406241117
Manufacturer number 632519 100
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
Two-stage extension. The wobble type extension clicks into place and allows up to 15° of movement.
“Blind” interlocking possible due to bevelled edges on male and female coupling.

Standard:

DIN 3123-B 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart