{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
overall length | 119 mm | |
No. of teeth | 72 | |
Working angle | 5 degrees | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 632385 1/4 | |
Manufacturer number | 863-1 |