Socket set 48

Article no.: 630002 48
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
126 pieces in stock
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-24

Product details

Technical Data

Number of pieces 48
Square drive 1/2 in
Width across flats range, hexagon sockets 8-24 mm
Packaging Plastic case
Drive profile Hexagon socket; Screwdriver for Phillips; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630002 48
EAN / GTIN 4045197654571

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All parts in plastic cases.
Economy version.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

48 pieces − 1/2 inch: 14 sockets 1/2 inch, hexagon 8 - 24 mm
3 deep sockets 1/2 inch, hexagon 17 - 19 mm
2 spark plug sockets 1/2 inch 16 and 21 mm
1 ratchet with ejector 1/2 inch
1 universal joint 1/2 inch
1 extension 1/2 inch 125 mm
1 extension 1/2 inch 250 mm / T-handle 1/2 inch
1 hexagon screwdriver set in a fold-away handle 1.5 - 8 mm
1 screwdriver set for Torx® in a fold-away handle TX9 - TX40
14 combination spanners 6 - 19 mm
3 slot-head screwdrivers 5.5×100, 6.5×38, 6.5×125
3 Phillips screwdrivers 1×75, 2×38, 2×100
1 combination pliers 180 mm
1 water pump pliers 250 mm
1 hammer 300 g
Presented in: Plastic case (450×350×90 mm)

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Number of pieces Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart