Adjustable caliper pin wrench straight, stainless steel, Pin nominal ⌀: 3mm

Article no.: 628620 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
105 pieces in stock

Select article variation and quantity

Pin nominal ⌀ (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 758
Manufacturer's designation 758NI
Pin nominal ⌀ 3 mm
Length L 160 mm
Pin spacing adjustable a 11 mm - 60 mm
Material Stainless steel, INOX
swan necked no
flat yes
adjustable for width yes
Type of product Pin spanner

Identification numbers & Classifications

Article number 628620 3
EAN / GTIN 4020772050504
Manufacturer number 50500

Description

Version:

Stainless steel, stainless, with fixed pin.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm. Tolerance zone h12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart