Hexagon screwdriver, with T-handle and ball point 5 mm

Article no.: 627712 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
65 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Blade length 125 mm
overall length 187 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Material of handle Haptoprene
Ball point yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627712 5
EAN / GTIN 4067263013228
Manufacturer number 627712 5

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. With ball head on the long side. Size 4 − 10 with side drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart