Hexagon ball point screwdriver, with power grip 2,5 mm

Article no.: 627511 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Product details

Technical Data

Hexagon 2.5 mm
Blade length 100 mm
overall length 187 mm
Type of product Screwdriver

Identification numbers & Classifications

Article number 627511 2,5
EAN / GTIN 4045197951076

Description

Version:

Straight hexagonal shank with ball point.
Multi-component power grip. Impact-resistant core with torque and comfort optimised grip zone. Blade of chrome vanadium steel, surface chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart