{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 75 mm | |
overall length | 182 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Material of handle | impact resistant plastic | |
Surface | chrome-plated | |
Cap rotatable | no | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627500 4 | |
EAN / GTIN | 4045197951168 | |
Manufacturer number | 627500 4 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, straight, with power grip, Hexagon: 4mm
on request
In stock
733 pieces in stock
€3.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
175 pieces in stock
€4.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 182 mm | 127 mm |
Blade length | 75 mm | 40 mm |
Ball point | no | |
Hexagon | 4 mm | 4 mm |
Material | Chrome vanadium steel | |
Type of product | Screwdriver | Screwdriver |