{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 6 mm | |
Blade length | 125 mm | |
overall length | 230 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 6 | |
EAN / GTIN | 4013288003805 | |
Manufacturer number | 05022820001 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon ball point screwdriver, with Kraftform handle, Hexagon: 6mm
on request
In stock
239 pieces in stock
€8.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
216 pieces in stock
€5.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
588 pieces in stock
€5.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 230 mm | 207 mm | 157 mm |
Blade length | 125 mm | 100 mm | 50 mm |
Ball point | no | ||
Surface | chrome-plated | ||
Hexagon | 6 mm | 6 mm | 6 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |