Hexagon key L-wrench, long chrome-plated 6 mm

Article no.: 627200 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
679 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 950 PKL
    Hexagon 6 mm
    Stock length 180×32 mm
    Drive profile Hexagon screwdriver
    Surface chrome-plated
    Long version yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627200 6
    EAN / GTIN 4013288018830
    Manufacturer number 05022062001

    Description

    Version:

    L-form shaft; ball point can be applied up to an angle of 30°.
    Chrome vanadium steel, through hardened (toughened). Hex-plus profile prevents deformation of the screw head and transmits more torque, chrome-plated.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart