{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Stock length | 74×29 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 4 | |
EAN / GTIN | 4045197921130 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench nickel-plated 4 mm
on request
In stock
2 286 pieces in stock
€0.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 097 pieces in stock
€0.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | nickel-plated | manganese phosphated |
Hexagon | 4 | 4 |
Stock length | 74×29 | 74×29 |
Type of product | Screwdrivers | Screwdrivers |