{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx Plus® profile | 5IP | |
Blade length | 40 mm | |
overall length | 83 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Type of shank | round | |
Surface | nickel-plated and chrome-plated | |
Point | black | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 625922 5IP | |
EAN / GTIN | 4062406225582 | |
Manufacturer number | 625922 5IP | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |