{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Blade length | 125 mm | |
overall length | 187 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Type of shank | round | |
Surface | nickel-plated and chrome-plated | |
Point | black | |
Type of product | Screwdriver |
Article number | 625152 TX25 | |
EAN / GTIN | 4067263012818 | |
Manufacturer number | 625152 TX25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Torx®, with 2-component Haptoprene T-handle TX25
on request
In stock
1 155 pieces in stock
€10.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
586 pieces in stock
€7.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
€9.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | round | ||
overall length | 187 mm | 125 mm | 225 mm |
Blade length | 125 mm | 100 mm | 200 mm |
Point | black | black | black |
Torx® profile | TX25 | TX25 | TX25 |
Type of product | Screwdriver | Screwdrivers | Screwdrivers |