Torx® key L-wrench set chrome-plated 10

Article no.: 624810 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
125 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 10
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Surface chrome-plated
Point black
Colour coding no
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624810 10
EAN / GTIN 7610733085521
Manufacturer number 410.K

Description

Version:

L-shank; through hardened (hard and tough).

Material:

PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip.

Supplied with:

1 each L-wrench No. 624800: TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Presented in: Fabric wallet

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart