{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 26 mm | |
Spanner length L | 337 mm | |
maximum ring ⌀ D1 max | 36 mm | |
maximum ring ⌀ D2 max | 40 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 24X26 | |
EAN / GTIN | 4045197329899 | |
Manufacturer number | 615900 24X26 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked 24X26 mm
on request
Subsequent delivery
0 pieces in stock
€13.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
175 pieces in stock
€13.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
€23.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 337 | 337 | 330 |
Width across flats 1 | 24 | 24 | 24 |
Width across flats 2 | 26 | 26 | 26 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 36 | 36 | 36 |
maximum ring ⌀ D2 max | 40 | 40 | 40 |
Type of product | Spanner | Spanner | Spanner |