{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 15 mm | |
Spanner length L | 245 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 23 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 14X15 | |
EAN / GTIN | 4062406220921 | |
Manufacturer number | 615600 14X15 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, deeply cranked 14X15 mm
on request
In stock
283 pieces in stock
10,52 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
4,80 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged |
Surface | matt chrome-plated | chrome plated |
Spanner length L | 245 | 159 |
Width across flats 2 | 15 | 15 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 22 | 21.5 |