{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Spanner length L | 137 mm | |
Jaw width b | 40.3 mm | |
Jaw height h1 | 8.5 mm | |
Ring thickness h2 | 11.5 mm | |
Ring ⌀ D | 34.5 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614816 19 | |
EAN / GTIN | 4045197199218 | |
Manufacturer number | 614816 19 |
This article |
Recommendations |
|||
---|---|---|---|---|
Open ended spanner / ratchet ring spanner short version, Width across flats: 19mm
on request
In stock
397 pieces in stock
€22.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 087 pieces in stock
€35.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 892 pieces in stock
€36.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 354 pieces in stock
€22.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Spanner length L | 137 mm | 250 mm | 250 mm | 250 mm |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm |
Jaw width b | 40.3 mm | 40.3 mm | 40.3 mm | 41.6 mm |
Ring thickness h2 | 11.5 mm | 11.5 mm | 11.5 mm | 11.6 mm |
Jaw height h1 | 8.5 mm | 8.5 mm | 8.5 mm | 6.8 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |