{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 9 | |
Ring setting | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
Long version | yes | |
Type of product | Spanner |
Article number | 614610 9 | |
EAN / GTIN | 4062406219697 | |
Manufacturer number | 614610 9 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Combination spanner set, long version 9
on request
In stock
329 pieces in stock
€112.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
€44.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 292 pieces in stock
€44.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
154 pieces in stock
€76.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 9 | 9 | 9 | 9 |
Surface | matt chrome-plated | phosphated | chrome-plated | |
Ring setting | 10 | 15 | 15 | |
Width across flats | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | |
Type of product | Spanner | Spanner | Spanner | Spanner |