Combination spanner set 23

Article no.: 613960 23
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
855 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of keys 23
    Ring setting 15 degrees
    Material Chrome vanadium steel
    Surface chrome-plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613960 23
    EAN / GTIN 4045197463821
    Manufacturer number 613960 23

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With oval shaft.

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: Size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32; 34

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Combination spanner set  23

    Combination spanner set 23

    on request
    In stock
    855 pieces in stock
    183,43 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    114 pieces in stock
    183,43 €
    plus VAT at the current rate Prices plus delivery costs
    Number of keys 23 23
    Surface chrome-plated phosphated
    Ring setting 15 15
    Width across flats metric metric
    Material Chrome vanadium steel Chrome vanadium steel
    Type of product Spanner Spanner

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart