Single open ended spanner fully insulated, Width across flats: 30mm

Article no.: 613333 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
104 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 30 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Spanner length L 284 mm
Head thickness hmax 14.5 mm
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613333 30
EAN / GTIN 4067263080145
Manufacturer number 613333 30

Description

Version:

Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN IEC 60900 / VDE0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart