Single open ended spanner, Width across flats: 100mm

Article no.: 613300 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
100 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 100 mm
Spanner length L 875 mm
Head thickness hmax 26 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Surface burnished
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613300 100
EAN / GTIN 4045197385062
Manufacturer number 613300 100

Description

Version:

Drop forged, jaw angle 15°, strong shaft.

Material:

Special steel (strength 1200 − 1400 N/mm2). Black oxidised finish.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart