Combination diamond cup grinding wheel for Deckel S0 / S0E D×T×H (mm) D64

Article no.: 597112 D64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: D
  • Shape: 11A2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Diamond
Grinding medium code D
Grit D64
Specification D64C50B W-Carbide
Shape 11A2
Disc ⌀ D 100 mm
Disc thickness T 30 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 8 mm
Abrasive coating height X 2 mm
Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 597112 D64
EAN / GTIN 9003171539394
Manufacturer number 153939

Application Table

Carbide (HM)
 
Plastic, GRP
 
dry
 

Description

Version:

Cup grinding wheels with CBN or diamond abrasive coating.
High-performance tool grinding wheels with super-abrasive coating (CBN or diamond) in synthetic resin bonding for very long working life at consistently high metal removal rates. The sandwich carrier body system of composite aluminium materials ensures high vibration damping and hence smooth grinding with consistent grinding results at high surface quality.

Application:

For cost-effective initial and finish grinding of HSS and carbide styluses without changing the wheel, for Deckel S0 / S0E. Can be used in pairs with No. 597111 / 597112 or 597121 / 597122.
Diamond coating for high performance grinding of short-chipping materials with no ferrous content such as carbide, polycrystalline (PCD) tool materials, ceramic materials (PCS). Specification D15C50B, D64C50B W-Carbide.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart