{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | PCD | |
Blade ⌀ D | 300 mm | |
Bore ⌀ | 30 mm | |
Suitable for material | plastic | |
Number of teeth | 48 | |
Width of cut B | 2.2 mm | |
Type of product | Circular saw blade |
Article number | 584150 300 | |
Manufacturer number | 584150 300 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Circular saw blade, PCD-tipped Universal 300 mm |
on request
In stock
4 pieces in stock
69,46 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
91,31 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
95,22 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
96,60 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
91,31 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of teeth | 48 | 48 | 48 | 48 | 48 | 48 |
Blade ⌀ D | 300 mm | 216 mm | 300 mm | 315 mm | 300 mm | 190 mm |
Bore ⌀ | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm |
Width of cut B | 2.2 mm | 2.8 mm | 3.2 mm | 3.2 mm | 3.2 mm | 2.2 mm |
Drive holes number/⌀/pitch circle | 2/7/42 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/7/42 mm | |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade |