{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Perlon, smooth | |
Overall length L | 225 mm | |
Bristle thickness | 0.3 mm | |
Working length L3 | 110 mm | |
Length of brush section H1 | 20 mm | |
Bristle width L1 | 20 mm | |
Number of rows of bristles | 4 | |
Base body material | Plastic | |
Type of product | Fine brush |
Article number | 576605 P | |
EAN / GTIN | 4017359350744 | |
Manufacturer number | 18217242 |