Wheel brushes, silicon carbide (SiC) 80

Article no.: 575060 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush ⌀ D1 76 mm
    Grit 80
    Grit designation coarse
    Bristle thickness 1.2 mm
    Bristle width L1 18 mm
    Working length L3 22 mm
    Bore ⌀ d1 16 with groove mm
    Grinding media Silicon carbide (SiC) grit
    Grinding medium code SiC
    recommended speed 2,400 min-1 - 2,800 min-1
    maximum speed 4,500 min-1
    Feed 800 mm/min - 3,000 mm/min
    Infeed 0.3 (fine) – 1.0 (coarse) mm
    Propulsive equipment CNC machining centres, robot applications
    Adapter Face mill arbor
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 575060 80
    EAN / GTIN 4045197977779
    Manufacturer number 575060 80

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Round brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Nylon bristles with very high silicon carbide grit content for general-purpose use.
    With longitudinal groove for clamping on face mill arbors (DIN 6357) and combination face mill adapters (DIN 6358).

    Advantage:

    • Workpiece post-processing directly after the machining process.
    • Reproducible results due to continuous exposure of the abrasive grit.
    • Process reliability thanks to high stability and accuracy of the shape.
    • Quick and secure mounting without further accessories.
    • Very high concentricity.

    Application:

    On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. For grinding side faces and inner faces: precise deburring (e.g. threads), edge rounding, delicate work after milling, surface finishing.

    Note:

    Special versions available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart